StrongHold Cable Tie, 35.91L (912mm), .3, 50/PK

Item #: 1134852

Cat #: S36-175-L

UPC: 613056258761

Sign In or Register to view pricing and more.
Documents & Guides
StrongHold™ Cable Tie, 35.91L (912mm), Heavy, Nylon, Natural, Package 50

Overview

StrongHold™ Cable Tie, 35.91L (912mm), Heavy, Nylon, Natural, Package 50
The S36-175-L StrongHold Cable Ties offer contrators an economical cable tie option for commercial construction and general-purpose applications. Heavy, 35.91" (912mm) length, made of Nylon 6.6, AH-2 Plenum rated, are natural in color and come in packages of 50.
Also known as: 613056258761, S36-175-L

Specifications

Width: 0.350 in
Color: Natural
Weight Capacity: 175 lbs
Material: Nylon
Length: 35.910 in
Size: Heavy
Family / Style: StrongHold™
Product Thickness: 0.071 in
Diameter Range: 10.350 in
Width: 0.350 in
Weight Capacity: 175 lbs
Length: 35.910 in
Family / Style: StrongHold™
Diameter Range: 10.350 in
Color: Natural
Material: Nylon
Size: Heavy
Product Thickness: 0.071 in

Customer Reviews

No reviews for this product
(0)