Enclosure Ventilation Kit, NEMA 4X, Polycarbonate

Item #: 1134620

Cat #: AMVENT4XLG

UPC: 085339975755

Enclosure Ventilation Kit, NEMA 4X, Formed-In-Place Gasket System, Polycarbonate
Sign In or Register to view pricing and more.

No associated products found.

Overview

Enclosure Ventilation Kit, NEMA 4X, Formed-In-Place Gasket System, Polycarbonate
Enclosure accessory meant for free flow of air through enclosures to aid in venting/cooling equipment housed inside. Sold in pairs for best installed ventilation results. UL listed enclosure accessory when installed on a smooth flat enclosure surface.
Also known as: 085339975755, AMVENT4XLG

Specifications

Material: Polyurethane
Color: Gray
Width: 2.960 in
Depth: 0.750 in
Height: 4.170 in
IP/NEMA Rating: NEMA 4X
Material: Polyurethane
Width: 2.960 in
Height: 4.170 in
Color: Gray
Depth: 0.750 in
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)