2-Light Small Wall-Lantern, Black

Item #: 1134376

Cat #: P560002-031

UPC: 785247208340

Sign In or Register to view pricing and more.
Santee Series 2-Light 15 Inch Matte Black Outdoor Wall Lantern, Width: 8", Height: 15.25", Extension/Depth: 5.75", Requires (1) 60 Watt E12 Lamps (Sold Separately)

Overview

Santee Series 2-Light 15 Inch Matte Black Outdoor Wall Lantern, Width: 8", Height: 15.25", Extension/Depth: 5.75", Requires (1) 60 Watt E12 Lamps (Sold Separately)
A classic two-light wall lantern with contemporary touches describes Santee. Featuring a geometric frame and graphic handle, the wider beveled glass offers more refraction - and visual interest - than typical lantern designs and a Black frame with stainless steel candles.
Also known as: 785247208340, P560002-031

Specifications

Color: Matte Black
Standards: California Proposition 65
Light Technology: Incandescent
Color: Matte Black
Light Technology: Incandescent
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)