LED Striplight, 4', 32 Watt, 4000 Lumen, 5000K, 120-277V

Item #: 1134326

Cat #: FSS440L850-UNV-DIM

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
FluxStream EZ LED Striplight, 4 Foot, 32 Watt, 4000 Lumen, 5000K, 120-277 Volt, Dimmable

Overview

FluxStream EZ LED Striplight, 4 Foot, 32 Watt, 4000 Lumen, 5000K, 120-277 Volt, Dimmable
Also known as: FSS440L850-UNV-DIM

Specifications

Wattage: 32
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 32
Length: 4 ft, 48 in
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)