4' 12W T8 LED Lamp, 41K

Item #: 1134162

Cat #: L12T8D5041K

UPC: 762148070542

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 12W, Voltage: 120-277, 347 VAC (Ballast Dependent), Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1340 (LBF), 1800 (NBF), 2400 (HPF), CRI: 80, Color Temperature: 4100K, Rated Average Lifr: 50,000 Hrs. Approved for open and enclosed fixtures ***Warning: Works on Compatible Instant Start Electronic Ballasts *** See Catalog page for compatibility chart. NOTE: Use shunted sockets for Instant Start ballasts. Use non-shunted sockets for Rapid, Programmed, and Dimmable ballasts. Design Lights Consortium (DLC) Qualified Product.

Overview

LED Lamp, 12W, Voltage: 120-277, 347 VAC (Ballast Dependent), Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1340 (LBF), 1800 (NBF), 2400 (HPF), CRI: 80, Color Temperature: 4100K, Rated Average Lifr: 50,000 Hrs. Approved for open and enclosed fixtures ***Warning: Works on Compatible Instant Start Electronic Ballasts *** See Catalog page for compatibility chart. NOTE: Use shunted sockets for Instant Start ballasts. Use non-shunted sockets for Rapid, Programmed, and Dimmable ballasts. Design Lights Consortium (DLC) Qualified Product.
Damp location rated; approved for open and enclosed fixtures; cULus/cETLus Listed
Also known as: 762148070542, L12T8D5041K

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 1800, 1340, 2400
Wattage: 12
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Volts AC: 347
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Color Temperature: 4100 (Cool White)
Wattage: 12
Length: 4 ft, 48 in
Volts AC: 347
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Lumens: 1800, 1340, 2400
Shape: T8 (Tubular)
Material: Glass
Color Rendering Index (CRI): 80
Dimmable: Yes
Type: Ballast Compatible (Type A)
Standards: DLC Listed (Standard)

Customer Reviews

No reviews for this product
(0)