![LED Enclosed & Gasketed, 2', 3500K, 120V- 277V LED Enclosed & Gasketed, 2', 3500K, 120V- 277V](https://rexel-cdn.com/products/collxemimage.jpg?i=12075A2D-D7B4-4267-AE3A-6D37B224B2C0&f=420)
LED Enclosed & Gasketed, 2', 3500K, 120V- 277V
Item #: 1133834
Cat #: LXEM2-35ML-DFA-EU
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Enclosed & Gasketed, 2 Foot, 3500K, 120V- 277 Volt, Fiberglass Housing, Deep Frosted Acrylic Shield
Overview
LED Enclosed & Gasketed, 2 Foot, 3500K, 120V- 277 Volt, Fiberglass Housing, Deep Frosted Acrylic Shield
Also known as: LXEM2-35ML-DFA-EU
Specifications
Wattage: | 39 |
Length: | 2 ft |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Wattage: | 39 |
Color Temperature: | 3500 (Neutral White) |
Volts AC Range: | 120 - 277 |
Length: | 2 ft |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)