This product has been discontinued.
80W LED Post Top / Site / Wall Pack
Item #: 1133383
Cat #: LED-8089M40
UPC: 844006081393
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 80W, 120-277V, Bulb: Post Top/Site/Wall Pack, Base: Mogul Screw (E39), Lumens: 6910, CRI: 72, Color Temperature: 4000K, Rated Average Life: Up to 50,000 Hrs. Replaces 250 W HID. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ###
Overview
LED Lamp, 80W, 120-277V, Bulb: Post Top/Site/Wall Pack, Base: Mogul Screw (E39), Lumens: 6910, CRI: 72, Color Temperature: 4000K, Rated Average Life: Up to 50,000 Hrs. Replaces 250 W HID. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ###
80W SHOE BOX/WALL PACK RETROFIT , REPLACES UP TO 250W HID, E39, 4000K
Also known as: 844006081393, LED-8089M40, Shoebox LED, Paddle Lamp, shoebox retrofit
Specifications
Color Rendering Index (CRI): | 72 |
Color Temperature: | 4000 (Cool White) |
Base: | Mogul Screw (E39) |
Lumens: | 6910 |
Wattage: | 80 |
Material: | Plastic |
Light Technology: | LED |
Type: | Ballast Bypass (Type B) |
Volts AC Range: | 120 - 277 |
Color Rendering Index (CRI): | 72 |
Base: | Mogul Screw (E39) |
Wattage: | 80 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Lumens: | 6910 |
Material: | Plastic |
Type: | Ballast Bypass (Type B) |
Customer Reviews
No reviews for this product
(0)