Outlet Box, 2-Gang, Nail-On/New Work, 3-3/4" Length

Item #: 1133259

Cat #: B232ACP

UPC: 034481158851

Documents & Guides
Outlet Box, 2-Gang, Nail-On, New Work, 32 Cubic Inches, 3-3/4 Inch Length, 4 Inch Width, 3 Inch Depth, Blue, PVC, Captive Nails.
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Outlet Box, 2-Gang, Nail-On, New Work, 32 Cubic Inches, 3-3/4 Inch Length, 4 Inch Width, 3 Inch Depth, Blue, PVC, Captive Nails.
Carlon® products set the standard for non-metallic indoor and outdoor boxes, conduit bodies and fittings, enclosures and more. These premium products continue to supply the industry with innovative ideas, easier upgrades and a long, service-free product life.
Also known as: 034481158851, B232ACP, 2g nail on, 2G PVC BOX

Specifications

Color: Blue
Depth: 3 in
Gangs: 2
Height: 3 3/4 in
Width: 4 in
Material: PVC
Mounting: Nail On
Cubic Inches: 32 in³
Color: Blue
Gangs: 2
Width: 4 in
Mounting: Nail On
Depth: 3 in
Height: 3 3/4 in
Material: PVC
Cubic Inches: 32 in³

Customer Reviews

No reviews for this product
(0)