LED Enclosed & Gasketed, 4', 4000K, 120-277V

Item #: 1132938

Cat #: LXEM4-40LW-RFA-EDU-SSL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Enclosed & Gasketed, 4 Foot, 4000K, 120-277 Volt, Fiberglass Housing, Ribbed Frosted Acrylic Shield, Stainless Steel Tamper Resistant Ready Latches, 0-10V Dimming

Overview

LED Enclosed & Gasketed, 4 Foot, 4000K, 120-277 Volt, Fiberglass Housing, Ribbed Frosted Acrylic Shield, Stainless Steel Tamper Resistant Ready Latches, 0-10V Dimming
Also known as: LXEM4-40LW-RFA-EDU-SSL

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 33
Length: 4 ft
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 4 ft
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 33
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)