Pan-Wrap Braided Sleeving, 1.50" Dia., 7
Item #: 1132907
Cat #: SE150PSFR-LQR0
UPC: 074983960804
Sign In or Register to view pricing and more.
Pan-Wrap™ Braided Expandable Sleeving, 1.50" diameter, black, flame retardant, polyethylene terephthalate, 75 ft. per reel.
Overview
Pan-Wrap™ Braided Expandable Sleeving, 1.50" diameter, black, flame retardant, polyethylene terephthalate, 75 ft. per reel.
Also known as: 074983960804, SE150PSFR-LQR0
Specifications
Diameter: | 1 1/2 in |
Color: | Black |
Material: | Polyethylene Terephthalate |
Length: | 50 ft |
Diameter: | 1 1/2 in |
Material: | Polyethylene Terephthalate |
Color: | Black |
Length: | 50 ft |
Customer Reviews
No reviews for this product
(0)