Weatherproof Box, 1 Gang, (4) 1/2" Outlets, 19.000 Cubic Inches, Aluminum Die Cast

Item #: 11327

Cat #: IH4-1

UPC: 042269392502

Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Outlet Box, 1-Gang, (4) 1/2 Inch Hubs, Depth: 2 Inch, Aluminum

Overview

Weatherproof Outlet Box, 1-Gang, (4) 1/2 Inch Hubs, Depth: 2 Inch, Aluminum
Preferred for more than 50 years, Red Dot® weatherproof and conduit body solutions withstand the harshest elements and ensure trouble free installation and years of superior performance.
Also known as: 042269392502, IH4-1

Specifications

Mounting: Vertical, Horizontal
Depth: 2 in
Gangs: 1
Material: Aluminum
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 4
Mounting: Vertical, Horizontal
Gangs: 1
Threaded Outlet Diameter: 1/2 in
Depth: 2 in
Material: Aluminum
Number of Threaded Outlets: 4

Customer Reviews

No reviews for this product
(0)