LED Floodlight, Large, 252W, 33900L, 4000K, 120/277V

Item #: 1132290

Cat #: NFFLD-L-C100-D-UNV-66-S-CB-PER

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Floodlight, Large, 252 Watt, 33900 Lumen, 4000K, 70 CRI, 120/277 Volt, 0-10V Dimming, NEMA 6H x 6V Wide Distribution, Slipfitter Mount, Dark Bronze, NEMA 3-PIN Twistlock Photocontrol Receptacle

Overview

LED Floodlight, Large, 252 Watt, 33900 Lumen, 4000K, 70 CRI, 120/277 Volt, 0-10V Dimming, NEMA 6H x 6V Wide Distribution, Slipfitter Mount, Dark Bronze, NEMA 3-PIN Twistlock Photocontrol Receptacle
Also known as: NFFLD-L-C100-D-UNV-66-S-CB-PER

Specifications

Color Temperature: 4000 (Cool White)
Mounting: Slipfitter
Color: Bronze
Wattage: 252
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Color: Bronze
Light Technology: LED
Mounting: Slipfitter
Wattage: 252
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)