ETNCL SLD612930WH 6" SURFACE LED DW

Item #: 1132272

Cat #: SLD612930WH

UPC: 080083714223

Sign In or Register to view pricing and more.
Documents & Guides
6" LED SURF HI LUM 90CRI 30K

Overview

6" LED SURF HI LUM 90CRI 30K
The Halo Surface LED Downlight (SLD) incorporates WaveStream™ technology to create an ultra-low profile surface mounting luminaire with the performance and look of a traditional downlight. SLD6 (6") is designed for installation in many 3-1/2" and 4” square, octagon, or round junction boxes. Supply wire adapater with LED quick wiring connector included. Suitable for residential or commercial installations. Ideal for closets, storage areas, attics and basements. The SLD6 may also retrofit in 5” and 6" aperture IC and Non-IC recessed housings. Dedicated LED wiring connector meets high efficacy code requirement when used in recessed downlighting. Compliant with NFPA® 70, NEC® Section 410.16 (A) (3) and 410.16 (C)(5).
Also known as: 080083714223, SLD612930WH

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Diameter: 6 in
Lumens: 925
Light Technology: LED
Dimmable: Yes
Wattage: 14.800
Color Temperature: 3000 (Warm White)
Color: White
Lumens: 925
Dimmable: Yes
Volts AC: 120
Diameter: 6 in
Light Technology: LED
Wattage: 14.800

Customer Reviews

No reviews for this product
(0)