Troffer Center Basket 2X2 29W 120-277V Dim 4000K White

Item #: 1131879

Cat #: SWISH2X2-29N/D10

UPC: 019813472966

Documents & Guides
RAB SWISH2X2-29N/D10 2X2 LED
Sign In or Register to view pricing and more.

No associated products found.

Overview

RAB SWISH2X2-29N/D10 2X2 LED
Also known as: 019813472966, SWISH2X2-29N/D10

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Color: White
Wattage: 29
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Color: White
Light Technology: LED
Color Temperature: 4000 (Cool White)
Wattage: 29
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)