Path Light, 1 Light, 10W, 12V, White

Item #: 113169

Cat #: DAL1-B

UPC: 783352005915

Sign In or Register to view pricing and more.
Documents & Guides
Path Light, 1 Light, 10 Watt, 12 Volt, White, Width: 3-1/2 in, Bi-Pin Base

Overview

Path Light, 1 Light, 10 Watt, 12 Volt, White, Width: 3-1/2 in, Bi-Pin Base
Also known as: 783352005915, DAL1-B

Specifications

Volts AC: 12
Wattage: 10
Diameter: 3 1/2 in
Color: White
Light Technology: Halogen
Volts AC: 12
Diameter: 3 1/2 in
Light Technology: Halogen
Wattage: 10
Color: White

Customer Reviews

No reviews for this product
(0)