LED Wallpack, 46W, 120-277V, Bronze

Item #: 1131675

Cat #: WPL6B

UPC: 080083751402

Sign In or Register to view pricing and more.
Documents & Guides
LED Wallpack, 46W, 120-277V, Bronze

Overview

LED Wallpack, 46W, 120-277V, Bronze
Also known as: 080083751402, WPL6B

Specifications

Type: Wallpack
Wattage: 46
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Type: Wallpack
Color: Bronze
Volts AC Range: 120 - 277
Wattage: 46
Light Technology: LED

Customer Reviews

No reviews for this product
(0)