Night Falcon Small, 51W LED 4000K

Item #: 1131671

Cat #: NFFLD-S-C15-T-UNV

UPC: 080083760275

Sign In or Register to view pricing and more.
51W LED Flood, Trunnion Mount, Lumens: 5900, 120-277V, Color Temperature: 4000K, Carbon Bronze, Replaces up to 150W HID.

Overview

51W LED Flood, Trunnion Mount, Lumens: 5900, 120-277V, Color Temperature: 4000K, Carbon Bronze, Replaces up to 150W HID.
Combining value and performance in a compact, robust design, the Night Falcon LED low wattage floodlight luminaire delivers superior uniformity and excellent illumination to the targeted application. The rugged, die-cast housing is IP66 and 3G vibration rated for exceptional durability and long term reliability. Available in several mounting configurations and weighing less than 14 pounds, this fixture provides you with design flexibility while simplifying installation. The Night Falcon floodlight can be wall, ground, or pole mounted, making it ideal for all commercial, industrial, and residential low wattage floodlighting applications.
Also known as: 080083760275, NFFLD-S-C15-T-UNV

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 5900
Wattage: 51
Mounting: Trunnion
Color: Bronze
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Wattage: 51
Color: Bronze
Dimmable: Yes
Lumens: 5900
Mounting: Trunnion
Light Technology: LED

Customer Reviews

No reviews for this product
(0)