This product has been discontinued.
LED Linear Highbay, 2', 162W, 21222L, 5000K, 120-277V
Item #: 1131401
Cat #: LLH-2C-50K-U
UPC: 031293095398
Sign In or Register to view pricing and more.
Documents & Guides
LED Linear Highbay, 2 Foot, 162 Watt, 21222 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable
Overview
LED Linear Highbay, 2 Foot, 162 Watt, 21222 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable
Also known as: 031293095398, LLH-2C-50K-U
Specifications
Color Temperature: | 5000 (Bright White) |
Wattage: | 162 |
Length: | 24 in , 2 ft |
Type: | 0-10V Dimming |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Color Temperature: | 5000 (Bright White) |
Length: | 24 in , 2 ft |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Wattage: | 162 |
Type: | 0-10V Dimming |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)