AL STR 6IN 18W LADDER TRAY 20FT

Item #: 1131119

Cat #: AH4618L09240

UPC: 626490598676

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
AL STR 6IN 18W LADDER TRAY 20FT

Overview

AL STR 6IN 18W LADDER TRAY 20FT
Also known as: 626490598676, AH4618L09240

Specifications

Length: 20 ft
Width: 18 in
Material: Aluminum
Length: 20 ft
Material: Aluminum
Width: 18 in

Customer Reviews

No reviews for this product
(0)