Troffer Center Basket 2X4 49W 120-277V Dim 4000K White

Item #: 1130860

Cat #: SWISH2X4-49N/D10

UPC: 019813473024

Documents & Guides
RAB SWISH2X4-49N/D10 LED 2X4
Sign In or Register to view pricing and more.

No associated products found.

Overview

RAB SWISH2X4-49N/D10 LED 2X4
Also known as: 019813473024, SWISH2X4-49N/D10

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Wattage: 49
Color: White
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Wattage: 49
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: White
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)