1-1/2" x 3" Wire Duct, White

Item #: 1130849

Cat #: TYD15X3NPW6

UPC: 786210092447

Sign In or Register to view pricing and more.
Documents & Guides
Narrow Slot Wire Duct. W x D x L: 1.5" x 3" x 6'. Color: White. Material: PVC, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT ***Item does not include Cover***

Overview

Narrow Slot Wire Duct. W x D x L: 1.5" x 3" x 6'. Color: White. Material: PVC, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT ***Item does not include Cover***
Smaller, higher number of fingers for more concise harnessing. V-Shaped slot lead-in enables easier and faster wire installation. Rounded edges keep hands and wires free of abrasion.
Also known as: 786210092447, TYD15X3NPW6

Specifications

Width: 1 1/2 in
Color: White
Material: PVC
Height: 3 in
Length: 6 ft
Width: 1 1/2 in
Material: PVC
Length: 6 ft
Color: White
Height: 3 in

Customer Reviews

No reviews for this product
(0)