Disconnect Switch, Rotary, 30A, 600VAC, 3P, Non-Metallic, w/ LEDs

Item #: 1130422

Cat #: HBLDS3P

UPC: 783585365107

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Rotary, 30 Amp, 600 Volt AC, 3-Pole, Non-Metallic Enclosure, with LED Indicator Lights.

Overview

Disconnect Switch, Rotary, 30 Amp, 600 Volt AC, 3-Pole, Non-Metallic Enclosure, with LED Indicator Lights.
Hubbell Wiring Device-Kellems has redefined the benchmark for safety with its new 30A motor disconnect switch. Six LEDs (3 line side/3 load side) have been incorporated into the cover, providing users critical information. Hubbell refers to this phase-indicating technology as inSIGHT TM . The integral LEDs provide both safety and convenience benefits. The inSIGHT TM clearly differentiates itself with features you can literally see. 
Also known as: 783585365107, HBLDS3P

Specifications

Poles: 3
Mounting: Surface
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 3
Amps: 30
IP/NEMA Rating: NEMA 4X
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)