Weatherproof Box, 1 Gang, (4) 1/2" Outlets, 2" Deep, Aluminum Die Cast

Item #: 11303

Cat #: IH4-1-LM

UPC: 042269392557

Documents & Guides
Weatherproof Outlet Box, 1-Gang, (4) 1/2 Inch Hubs, Depth: 2 Inch, Mounting Lugs, Aluminum
Sign In or Register to view pricing and more.

No associated products found.

Overview

Weatherproof Outlet Box, 1-Gang, (4) 1/2 Inch Hubs, Depth: 2 Inch, Mounting Lugs, Aluminum
Preferred for more than 50 years, Red Dot® weatherproof and conduit body solutions withstand the harshest elements and ensure trouble free installation and years of superior performance.
Also known as: 042269392557, IH4-1-LM

Specifications

Gangs: 1
Color: Silver
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 4
Gangs: 1
Material: Aluminum Die Cast
Number of Threaded Outlets: 4
Color: Silver
Threaded Outlet Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)