
Calpipe Industries PV2040CN00
Item #: 1130281
Cat #: PV2040CN00
UPC: 847656056087
Documents & Guides
No Documents Available
CLB PV2040CN00 2" X 4" PVC CO
Sign In or Register to view pricing and more.
Overview
CLB PV2040CN00 2" X 4" PVC CO
Also known as: 847656056087, PV2040CN00
Specifications
Color: | Black |
Length: | 4 in |
Diameter: | 2 in |
Material: | PVC Coated Steel |
Color: | Black |
Diameter: | 2 in |
Length: | 4 in |
Material: | PVC Coated Steel |
Customer Reviews
No reviews for this product
(0)