Conduit Outlet Box, 1", Explosion-Proof/Dust-IgnitionProof, Aluminum

Item #: 113026

Cat #: GECCT-3

UPC: 783936210049

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Outlet Box, 1 Inch, Type: T, Explosion-Proof/Dust-IgnitionProof, Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Outlet Box, 1 Inch, Type: T, Explosion-Proof/Dust-IgnitionProof, Aluminum, For Use With Rigid/IMC Conduit
Also known as: 783936210049, GECCT-3

Specifications

Diameter: 1 in
Material: Aluminum
Number of Hubs: 3
Hub Diameter: 1/2 in
Diameter: 1 in
Number of Hubs: 3
Material: Aluminum
Hub Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)