12-2 MC-STAT PU/GY/GN 250FT COIL

Item #: 1130102

Cat #: 7504-42-07

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
12-2 MC-STAT PU/GY/GN 250FT COIL

Overview

12-2 MC-STAT PU/GY/GN 250FT COIL
Also known as: 7504-42-07

Specifications

Length: 250 ft
Conductors: 2
Jacket: Steel
Gauge: 12
Material: Copper
Volts AC: 600
Stranding: Solid
Length: 250 ft
Jacket: Steel
Material: Copper
Stranding: Solid
Conductors: 2
Gauge: 12
Volts AC: 600

Customer Reviews

No reviews for this product
(0)