Compact Fluorescent Lamp, Twist, 23W, 3500K

Item #: 112985

Cat #: 28923/35K

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, Mini Twist, 23W, 3500K, Medium Base, Lumens: 1600, 82 CRI

Overview

Compact Fluorescent Lamp, Mini Twist, 23W, 3500K, Medium Base, Lumens: 1600, 82 CRI
Also known as: 28923/35K

Specifications

Shape: EL/mDT2 (Mini-Twister)
Base: Medium Screw (E26)
Wattage: 23
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 1600
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Shape: EL/mDT2 (Mini-Twister)
Wattage: 23
Volts AC: 120
Color Temperature: 3500 (Neutral White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 1600
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)