E Deep Strut SLOTTED 20'

Item #: 1129427

Cat #: E1200S-20PG

UPC: 616013098035

Sign In or Register to view pricing and more.
Documents & Guides
SUP E1200S 20PG E Deep Strut SLO

Overview

SUP E1200S 20PG E Deep Strut SLO
Also known as: 616013098035, E1200S-20PG

Specifications

Length: 20 ft
Material: Steel
Height: 2 7/16 in
Width: 1-5/8 in
Finish: Pre-Galvanized
Length: 20 ft
Height: 2 7/16 in
Finish: Pre-Galvanized
Material: Steel
Width: 1-5/8 in

Customer Reviews

No reviews for this product
(0)