SLD 600 Series 6" Surface LED Downlight

Item #: 1129155

Cat #: SLD612830WHUNVJB

UPC: 080083724765

Sign In or Register to view pricing and more.
HAL SLD612830WHUNVJB 0-10VDIM SLD 600 Series 6" Surface LED Downlight Junction Box Kit, 120V 80CRI 3000K, Color: White.

Overview

HAL SLD612830WHUNVJB 0-10VDIM SLD 600 Series 6" Surface LED Downlight Junction Box Kit, 120V 80CRI 3000K, Color: White.
Also known as: 080083724765, SLD612830WHUNVJB

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 1150
Color: White
Diameter: 6 in
Light Technology: LED
Dimmable: Yes
Wattage: 14.800
Color Temperature: 3000 (Warm White)
Lumens: 1150
Diameter: 6 in
Dimmable: Yes
Volts AC: 120
Color: White
Light Technology: LED
Wattage: 14.800

Customer Reviews

No reviews for this product
(0)