4' 15W T8 LED Lamp, 41K

Item #: 1128600

Cat #: T8T441-15

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
T8 4-FOOT LED 15W 4100K LAMP

Overview

T8 4-FOOT LED 15W 4100K LAMP
Also known as: T8T441-15

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 1900
Wattage: 15
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Volts AC: 100 - 277
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Color Temperature: 4100 (Cool White)
Wattage: 15
Color Rendering Index (CRI): 80
Light Technology: LED
Type: Ballast Bypass (Type B)
Lumens: 1900
Length: 4 ft, 48 in
Volts AC: 100 - 277
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)