
Slotted Wall Wiring Duct, 1.5"x2", NA, White
Item #: 1128427
Cat #: 181-15209
UPC: 089306304470
Documents & Guides
Slotted Wall Wiring Duct, 1.5" x 2", Non-Adhesive, PVC, White, 120ft/Carton
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
BAF-6 Fuse, 6 Amp Fast-Acting Midget, Fiber, 13/32" x 1-1/2", 125V
Item #: 80830
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Slotted Wall Wiring Duct, 1.5" x 2", Non-Adhesive, PVC, White, 120ft/Carton
Also known as: 089306304470, 181-15209
Specifications
Height: | 2 in |
Width: | 1 1/2 in |
Color: | White |
Material: | PVC |
Length: | 6 ft |
Height: | 2 in |
Color: | White |
Length: | 6 ft |
Width: | 1 1/2 in |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)