12W U-Bent LED Lamp, 40K

Item #: 1128010

Cat #: LED12WT8/U1/840-G7DR

UPC: 031293604590

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
GLASS DIRECT FIT T8 1-5/8 INCHES U BEND

Overview

GLASS DIRECT FIT T8 1-5/8 INCHES U BEND
Also known as: 031293604590, LED12WT8/U1/840-G7DR

Specifications

Lumens: 1800
Color Temperature: 4000 (Cool White)
Wattage: 12
Material: Glass
Shape: T8-1-5/8 (U-Bend)
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Color Rendering Index (CRI): 82+
Length: 22.44 in
Volts AC Range: 120 - 277
Lumens: 1800
Wattage: 12
Shape: T8-1-5/8 (U-Bend)
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 82+
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Material: Glass
Light Technology: LED
Type: Ballast Compatible (Type A)
Length: 22.44 in

Customer Reviews

No reviews for this product
(0)