This product has been discontinued.
4' LED Striplight, 4000 Lumen, 4000K, 120-277V
Item #: 1127980
Cat #: CSL4-4040
UPC: 078531127459
Sign In or Register to view pricing and more.
Documents & Guides
4 Foot LED Striplight, 4000 Lumens, 4000K, 120-277 Volt, 0-10V Dimming, 80+ CRI
Overview
4 Foot LED Striplight, 4000 Lumens, 4000K, 120-277 Volt, 0-10V Dimming, 80+ CRI
The CSL striplight brings together an economical price point and high performance available in 4' and 8' lengths.
Also known as: 078531127459, CSL4-4040
Specifications
Color Temperature: | 4000 (Cool White) |
Length: | 4 ft |
Standards: | California Proposition 65 |
Light Technology: | LED |
Dimmable: | Yes |
Wattage: | 40.200 |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Standards: | California Proposition 65 |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Length: | 4 ft |
Light Technology: | LED |
Wattage: | 40.200 |
Customer Reviews
No reviews for this product
(0)