![RESI TOG SW, 4W, 15A 120V, S GRD, IV RESI TOG SW, 4W, 15A 120V, S GRD, IV](https://rexel-cdn.com/products/image.jpg?i=A28FB30B-B77F-411A-8A87-EDA3D09FC7B6&f=420)
RESI TOG SW, 4W, 15A 120V, S GRD, IV
Item #: 112778
Cat #: RS415I
UPC: 883778101335
Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, TradeSelect, Switches and LightingControls, Residential Grade, Toggle Switches, Four Way, 15A 120V AC,Ivory
Overview
Hubbell Wiring Device Kellems, TradeSelect, Switches and LightingControls, Residential Grade, Toggle Switches, Four Way, 15A 120V AC,Ivory
Also known as: 883778101335, RS415I
Specifications
Type: | Toggle Switch, Residential GradeGrounding, 4-Way |
Volts AC: | 120 |
Amps: | 15 |
Color: | Ivory |
Type: | Toggle Switch, Residential GradeGrounding, 4-Way |
Amps: | 15 |
Volts AC: | 120 |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)