This product has been discontinued.

50 Amp Surface Mount Receptacle, 250V, 6-50R, 2P3W, Grounding
Item #: 11276
Cat #: 5378
UPC: 078477100233
Documents & Guides
50 Amp, 250 Volt, NEMA 6-50R, 2P, 3W, Surface Mount Receptacle, Straight Blade, Industrial Grade, Grounding, Side Wired, Steel Strap - Black.
Sign In or Register to view pricing and more.
No associated products found.
Overview
50 Amp, 250 Volt, NEMA 6-50R, 2P, 3W, Surface Mount Receptacle, Straight Blade, Industrial Grade, Grounding, Side Wired, Steel Strap - Black.
Leviton® line of extra heavy duty industrial grade receptacles are designed and manufactured to withstand the harsh conditions typically associated with industrial environments. Available in a wide variety of configurations, including isolated ground, tamper resistant, hospital grade and more, these industrial grade devices are the electrical contractor's choice for use in factories, schools, hospitals and commercial office buildings.
Also known as: 078477100233, 5378, TOMBSTONE
Specifications
Type: | Grounding, Receptacle, Industrial Grade |
Mounting: | Surface |
Color: | Black |
Volts AC: | 240 |
Amps: | 50 |
NEMA Configuration: | 6-50R |
Type: | Grounding, Receptacle, Industrial Grade |
Color: | Black |
Amps: | 50 |
Mounting: | Surface |
Volts AC: | 240 |
NEMA Configuration: | 6-50R |
Customer Reviews
No reviews for this product
(0)