Outdoor Wall Lantern, 3-Light, 40W, Incandescent, Black

Item #: 112745

Cat #: 4191CLBK

UPC: 783209419193

Documents & Guides
South Park 3-Light Outdoor Wall Lantern, 40 Watt Candelabra Base, 120 Watt Max, Clear Glass, Solid Brass, Black Finish, Wet Location
Sign In or Register to view pricing and more.

No associated products found.

Overview

South Park 3-Light Outdoor Wall Lantern, 40 Watt Candelabra Base, 120 Watt Max, Clear Glass, Solid Brass, Black Finish, Wet Location
Also known as: 783209419193, 4191CLBK

Specifications

Volts AC: 120
Wattage: 40
Color: Black
Material: Brass
Mounting: Wall
Volts AC: 120
Color: Black
Mounting: Wall
Wattage: 40
Material: Brass

Customer Reviews

No reviews for this product
(0)