
20 W LED T12 4' Glass Lamp
Item #: 1127358
Cat #: 20T12-EM-LED/48-6500-IF-G-10/1
UPC: 046677463120
Documents & Guides
LED Lamp, 20W, 120-277 & 347V, Bulb: T12, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1850(LBF), 2100(NBF), 2800(HBF), CRI: 83, Color Temperature: 6500K, Rated Average Life: 36,000 Hrs. *Philips Part # 46312-5 / Mdl.# 9290012266 *** NOTE: Compatible with a wide range of rapid-start magnetic ballasts only designed for T12 fluorescent lamps. ***
Sign In or Register to view pricing and more.
Overview
LED Lamp, 20W, 120-277 & 347V, Bulb: T12, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1850(LBF), 2100(NBF), 2800(HBF), CRI: 83, Color Temperature: 6500K, Rated Average Life: 36,000 Hrs. *Philips Part # 46312-5 / Mdl.# 9290012266 *** NOTE: Compatible with a wide range of rapid-start magnetic ballasts only designed for T12 fluorescent lamps. ***
Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.
Also known as: 046677463120, 20T12-EM-LED/48-6500-IF-G-10/1
Specifications
Color Temperature: | 6500 (Daylight) |
Lumens: | 2800, 1850, 2100 |
Wattage: | 20 |
Shape: | T8 (Tubular) |
Length: | 4 ft, 48 in |
Color Rendering Index (CRI): | 83 |
Light Technology: | LED |
Dimmable: | No |
Base: | Medium Bi-Pin (G13) |
Type: | Ballast Compatible (Type A) |
Color Temperature: | 6500 (Daylight) |
Wattage: | 20 |
Length: | 4 ft, 48 in |
Light Technology: | LED |
Base: | Medium Bi-Pin (G13) |
Lumens: | 2800, 1850, 2100 |
Shape: | T8 (Tubular) |
Color Rendering Index (CRI): | 83 |
Dimmable: | No |
Type: | Ballast Compatible (Type A) |
Customer Reviews
No reviews for this product
(0)