T12 Tubular LED Lamps

4 Found
Halco

F96T12 SINGLE PIN 6500K

Item #: 522180
CAT #: 29500
UPC:
Sign In or Register to view pricing and more.
Philips Lighting

20 W LED T12 4' Glass Lamp

Item #: 1134619
CAT #: 20T12EMLED/48-4000-IF-G-10/1
UPC: 046677463113
Sign In or Register to view pricing and more.
Satco

3' 12W LED T8 Lamp

Item #: 1951741
CAT #: S29927
UPC: 045923299278
Sign In or Register to view pricing and more.
Philips Lighting

20 W LED T12 4' Glass Lamp

Item #: 1127358
CAT #: 20T12-EM-LED/48-6500-IF-G-10/1
UPC: 046677463120
Sign In or Register to view pricing and more.
Halco

F96T12 SINGLE PIN 6500K

HLC 29500 F96T12 SINGLE PIN 6500K DAYLIGHT
Item #: 522180
CAT #: 29500
UPC:
Sign In or Register to view pricing and more.
Philips Lighting

20 W LED T12 4' Glass Lamp

LED Lamp, 20W, 120-277 & 347V, Bulb: T12, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1850(LBF), 2100(NBF), 2800(HBF), CRI: 83, Color Temperature: 4000K, Rated Average Life: 36,000 Hrs. *Philips Part # 46311-7 / Mdl.# 9290012265 *** NOTE: Compatible with a wide range of rapid-start magnetic ballasts only designed for T12 fluorescent lamps. ***
Item #: 1134619
CAT #: 20T12EMLED/48-4000-IF-G-10/1
UPC: 046677463113
Sign In or Register to view pricing and more.
Satco

3' 12W LED T8 Lamp

3 Ft. LED T8 Lamp, 12 Watt, 120-277V, 82 CRI, 1400 Lumens, Color Temperature: 3500K, Medium Bi-Pin (G13) Base, Non-Dimmable, Ballast Bypass (Type B)
Item #: 1951741
CAT #: S29927
UPC: 045923299278
Sign In or Register to view pricing and more.
Philips Lighting

20 W LED T12 4' Glass Lamp

LED Lamp, 20W, 120-277 & 347V, Bulb: T12, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1850(LBF), 2100(NBF), 2800(HBF), CRI: 83, Color Temperature: 6500K, Rated Average Life: 36,000 Hrs. *Philips Part # 46312-5 / Mdl.# 9290012266 *** NOTE: Compatible with a wide range of rapid-start magnetic ballasts only designed for T12 fluorescent lamps. ***
Item #: 1127358
CAT #: 20T12-EM-LED/48-6500-IF-G-10/1
UPC: 046677463120
Sign In or Register to view pricing and more.
Page 1 of 1
4 Items found