
LED Undercabinet Fixture, 12”, 4000K, 5 Watt, 450 Lumen
Item #: 1127269
Cat #: EU-LED-12-450L-DIMTR-40K-WH
UPC:
Documents & Guides
LED Undercabinet Fixture, 12 Inch, 4000K, 5 Watt, 450 Lumen, White, Polycarbonate Lens With UV Radiation Protection, Dimmable
Sign In or Register to view pricing and more.
Overview
LED Undercabinet Fixture, 12 Inch, 4000K, 5 Watt, 450 Lumen, White, Polycarbonate Lens With UV Radiation Protection, Dimmable
Also known as: EU-LED-12-450L-DIMTR-40K-WH
Specifications
Color Temperature: | 4000 (Cool White) |
Wattage: | 5 |
Volts AC: | 120 |
Length: | 12 in |
Color: | White |
Lumens: | 450 |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 4000 (Cool White) |
Volts AC: | 120 |
Color: | White |
Light Technology: | LED |
Wattage: | 5 |
Length: | 12 in |
Lumens: | 450 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)