3
more

Multi-Bit Stubby Nut Driver
Item #: 1126965
Cat #: 65131
UPC: 092644651311
Documents & Guides
Stubby Multi-Bit Nut Driver, Overall Length: 3-23/64", Shank Length: 1.5", Includes: Nut Drivers (1/4", 5/16")
Sign In or Register to view pricing and more.
No associated products found.
Overview
Stubby Multi-Bit Nut Driver, Overall Length: 3-23/64", Shank Length: 1.5", Includes: Nut Drivers (1/4", 5/16")
Also known as: 092644651311, 65131
Specifications
Type: | Nut Driver |
Diameter: | 1/4 in, 5/16 in |
Length: | 3 23/64 in |
Standards: | California Proposition 65 |
Type: | Nut Driver |
Length: | 3 23/64 in |
Diameter: | 1/4 in, 5/16 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)