50 lb Miniature Cable Tie, 100/PK

Item #: 1126928

Cat #: S8-50-C0

UPC: 613056258822

Sign In or Register to view pricing and more.
Miniature Cable Tie, Non-Releasable, Plenum/Air Handling. Length: 8.46" (215 mm). Width: 0.19" (4.8 mm). Color: Black. Package Quantity: 100

Overview

Miniature Cable Tie, Non-Releasable, Plenum/Air Handling. Length: 8.46" (215 mm). Width: 0.19" (4.8 mm). Color: Black. Package Quantity: 100
The StrongHold Cable Ties offer contractors an economical cable tie option for commercial construction and general-purpose applications. Intermediate, 11.81” (300mm) length and are AH-2 Plenum rated. For outdoor use, made of Weather Resistant Nylon 6.6, are black in color and come in packages of 1,000.
Also known as: 613056258822, S8-50-C0

Specifications

Width: 0.190 in
Size: Standard
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 8.460 in
Type: Weather Resistant
Family / Style: StrongHold™
Product Thickness: 0.051 in
Diameter Range: 2.090 in
Width: 0.190 in
Color: Black
Material: Nylon
Type: Weather Resistant
Product Thickness: 0.051 in
Size: Standard
Weight Capacity: 50 lbs
Length: 8.460 in
Family / Style: StrongHold™
Diameter Range: 2.090 in

Customer Reviews

No reviews for this product
(0)