Plug, 20A, 125V, 2P3W, 5-20P, Black/White

Item #: 112689

Cat #: PS5366-XGCM

UPC: 785007237221

Sign In or Register to view pricing and more.
Documents & Guides
Plug, 20A, 125V, 2P3W, 5-15P, Black/White

Overview

Plug, 20A, 125V, 2P3W, 5-15P, Black/White
Also known as: 785007237221, PS5366-XGCM

Specifications

Color: Black, White
Amps: 20
Material: Nylon
Type: Straight Blade Plug
NEMA Configuration: 5-20P
Color: Black, White
Material: Nylon
NEMA Configuration: 5-20P
Amps: 20
Type: Straight Blade Plug

Customer Reviews

No reviews for this product
(0)