1-1/4" EMT 90° Elbow

Item #: 1126732

Cat #: EEL90-125

UPC: 835243053045

Documents & Guides
1-1/4 Inch EMT 90 Degree Elbow
Sign In or Register to view pricing and more.

Hubbell - Electrical
2002 EMT Set Screw Connector, 1/2", Steel
Item #: 30734
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Hubbell - Electrical
2024 EMT Set Screw Coupling, Steel, 1"
Item #: 30610
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

1-1/4 Inch EMT 90 Degree Elbow
90 Degree EMT elbow is manufactured from prime EMT conduit in accordance with the latest specifications and standards of ANSI C80.3 (UL797). The interior and exterior surface of elbows are free from defect with a smooth welded seam, and also are thoroughly and evenly coated with zinc using hot dip galvanizing process. Elbows are produced in normal trade sizes from ½“ to 4” and used to connect the EMT conduit to change the way of the EMT conduit.
Also known as: 835243053045, EEL90-125

Specifications

Diameter: 1 1/4 in
Material: Steel
Angle: 90°
Diameter: 1 1/4 in
Angle: 90°
Material: Steel

Customer Reviews

No reviews for this product
(0)