100A, 2P, 240VAC, 10 kAIC, Type CC CB

Item #: 79494

Cat #: CC2100

UPC: 782113386546

Documents & Guides
100A, 2P, 240VAC, 10 kAIC, Type CC CB100 Amp, 2-Pole Type CC Circuit Breaker, Bolt-On, 10 kAIC, 240 VAC. Includes: #4 - 4/0 Line & Load Side Lugs. Used on Type ECC Unit Enclosures.
Sign In or Register to view pricing and more.

No associated products found.

Overview

100A, 2P, 240VAC, 10 kAIC, Type CC CB100 Amp, 2-Pole Type CC Circuit Breaker, Bolt-On, 10 kAIC, 240 VAC. Includes: #4 - 4/0 Line & Load Side Lugs. Used on Type ECC Unit Enclosures.
Also known as: 782113386546, CC2100

Specifications

Family / Style: CC
Mounting: Panel
Poles: 2
Volts AC: 120, 240
Amps: 100
Interrupt Rating AC: 10 kA
Family / Style: CC
Poles: 2
Amps: 100
Mounting: Panel
Volts AC: 120, 240
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)