STR BLD GCM CONN 3W 20A 125V

Item #: 112659

Cat #: PS5369-XGCM

UPC: 785007237238

Sign In or Register to view pricing and more.
Documents & Guides
Straight BladeGCM Connector 3W 20A 125V

Overview

Straight BladeGCM Connector 3W 20A 125V
Also known as: 785007237238, PS5369-XGCM

Specifications

Type: Grounding, Commercial Grade, Connector, Armored
Volts AC: 120
Color: Black/White
Amps: 20
NEMA Configuration: 5-20R
Type: Grounding, Commercial Grade, Connector, Armored
Color: Black/White
NEMA Configuration: 5-20R
Volts AC: 120
Amps: 20

Customer Reviews

No reviews for this product
(0)