BREAKER 110A 2P 120/240V 10K BL

Item #: 1126459

Cat #: B2110

UPC: 783643263659

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BREAKER 110A 2P 120/240V 10K BL

Overview

BREAKER 110A 2P 120/240V 10K BL
Also known as: 783643263659, B2110

Specifications

Poles: 2
Amps: 110
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: Bolt On
Amps: 110
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)