This product has been discontinued.

LED Flush Mount, 624 Lumen, 3000K, 120V, White
Item #: 1126285
Cat #: P8240-28-30K
UPC: 785247205509
LED Flush Mount, 624 Lumen, 3000K, 120 Volt, White, Diffused Polycarbonate Lens, Flicker-Free Dimming to 10% Brightness
Sign In or Register to view pricing and more.
No associated products found.
Overview
LED Flush Mount, 624 Lumen, 3000K, 120 Volt, White, Diffused Polycarbonate Lens, Flicker-Free Dimming to 10% Brightness
Also known as: 785247205509, P8240-28-30K
Specifications
Color Temperature: | 3000 (Warm White) |
Diameter: | 5 1/2 in |
Color: | White |
Wattage: | 10.500 |
Standards: | California Proposition 65 |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 3000 (Warm White) |
Color: | White |
Standards: | California Proposition 65 |
Dimmable: | Yes |
Diameter: | 5 1/2 in |
Wattage: | 10.500 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)