Outdoor Wall Lantern, Antique Bronze

Item #: 1126258

Cat #: P560022-020

UPC: 785247208685

Sign In or Register to view pricing and more.
Documents & Guides
Outdoor Medium Wall Lantern, 60 Watt, Aluminum Construction, Clear Beveled Glass Panels, Antique Bronze

Overview

Outdoor Medium Wall Lantern, 60 Watt, Aluminum Construction, Clear Beveled Glass Panels, Antique Bronze
Also known as: 785247208685, P560022-020

Specifications

Color: Antique Bronze
Volts AC: 120
Wattage: 60
Mounting: Wall
Standards: California Proposition 65
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Color: Antique Bronze
Wattage: 60
Standards: California Proposition 65
Base: Candelabra Screw (E12)
Volts AC: 120
Mounting: Wall
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)