Weatherproof-In-Use Box, 1-Gang, Recessed, Vertical, Non-Metallic, Clear Cover

Item #: 11261

Cat #: DBVR141C

UPC: 018997143716

Documents & Guides
Weatherproof-In-Use Box, 1-Gang, Vertical Mount, Non-Metallic, Recessed, Clear Cover, Retrofit, Siding Lap Size 1/2 Inch, Includes Installed Bug Plugs, Siding Profile Adapter Plate, (1) Standard Duplex, (1) Standard GFCI Face Plate, (2) Sets of Installation Screws, (1) NM Cable Connector, and (2) Rolls of Caulk, For Use with Existing Siding Construction
Sign In or Register to view pricing and more.

No associated products found.

Overview

Weatherproof-In-Use Box, 1-Gang, Vertical Mount, Non-Metallic, Recessed, Clear Cover, Retrofit, Siding Lap Size 1/2 Inch, Includes Installed Bug Plugs, Siding Profile Adapter Plate, (1) Standard Duplex, (1) Standard GFCI Face Plate, (2) Sets of Installation Screws, (1) NM Cable Connector, and (2) Rolls of Caulk, For Use with Existing Siding Construction
Arlington's IN BOX series provides everything installers need for weatherproof-in-use siding applications and, can be used in new stucco, textured surfaces, and rigid siding applications for new and old work projects.
Also known as: 018997143716, DBVR141C

Specifications

Color: Clear
Mounting: Vertical
Gangs: 1
Depth: 1 1/2 in
Cubic Inches: 22 in³
Color: Clear
Gangs: 1
Cubic Inches: 22 in³
Mounting: Vertical
Depth: 1 1/2 in

Customer Reviews

No reviews for this product
(0)