This product has been discontinued.

WALLPLATE, 2-G, 2 STRP MT BLANK, WH
Item #: 112606
Cat #: NP24W
UPC: 883778103292
Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 2-Gang, 2) Blank, Strap Mount, White
Overview
Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 2-Gang, 2) Blank, Strap Mount, White
Also known as: 883778103292, NP24W
Specifications
Type: | Blank Plate, Box Mount |
Gangs: | 2 |
Size: | Standard |
Mounting: | Box |
Color: | White |
Material: | Nylon |
Type: | Blank Plate, Box Mount |
Size: | Standard |
Color: | White |
Gangs: | 2 |
Mounting: | Box |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)